Shop All Shrink Wrapping Machines
Shrinkfast
Heat Shrink Gun, Propane
Mfr # 5URU8
Zoro # G4912415
original price:
$1,179.99
14% off
Free Shipping & Returns
$1,013.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Lock No
- Corded/Cordless Corded
- Case Included No
- Temperature Range 600 Degrees to 1,000 Degrees F
- Heating Element Material Coiled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shrinkfast
- MFR # 5URU8
- Zoro # G4912415
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Nozzle Outside Diameter | 3 in |
Description
Shrink Gun, Heat Gun Handle Style Pistol, ESD Safe No, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 600 Degrees F, LCD Display No, Temperature Range 600 Degrees to 1,000 Degrees F, Tool Brand Approved Vendor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Tamper Detection Marker, Orange (20211)
- AUTO TECH National Fleet Products Round Document Holder with imprint, 3.5" diameter x 12.5" length, black (1003IMPR)
- UNIVERSAL Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff (UNV20813)
- 3M Filament Tape, 18mm x 55m, 4 mil, PK48 (8934)
- WESTERN PLASTICS Evolution Pallet Wrapper (PWM10)
- SEALER SALES YC-Series 18" x 18" L-Bar Sealer w/ Film Roller (YC-450HL)
- SEALER SALES 12in KF-Series Foot Sealer w/ 2.5mm Seal Width, Standing Operation (KF-300F+STE+PPSE)
- SEALER SALES Seal Pad Set for 1519ECMC Series (1519-115/120)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- SEALER SALES 35" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-900I)
- WESTERN PLASTICS Wrapmaster Dispener 18" (180D)
- Shrinkfast Stretch & Shrink Wrap