Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 1.5in ID, Black, 4ft, PK5
Mfr # HS40-400-4
Zoro # G2248382
original price:
$175.31
14% off
new price: $149.99
/pk 5, $30.00/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.47 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Flame Retardant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shrink-Kon
- MFR # HS40-400-4
- Zoro # G2248382
- UPC # 786210878621
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 2/0 AWG to 350 kcmil |
Use With Wire Size | 2/0 AWG to 350 MCM |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Standard Length (inches) | 48 |
Inner diameter before heat-shrink | 1.5 inch |
Nominal diameter inch | 1 1/2 inch |
Inner diameter after heat-shrink | 0.47 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 2/0 AWG to 350 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.47 in, Wall Thickness After Shrinking 0.16 in, Length 4 ft, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (LY4N-AC24)
- INTERMATIC Digital Timer, 7-Day, SPST, 120 V, White (EI500WC)
- SQUARE D Miniature Circuit Breaker, QH Series 20A, 1 Pole, 120/240V AC (QH120)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NPN, NO (XS518B1NAL2)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- SHRINK-KON Shrink Tubing, 1.0in ID, Black, 6in, PK5 (CPO100006)
- SHRINK-KON Shrink Tubing, 0.5in ID, Black, 6in, PK10 (CPO50006)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 50' Length - Red (HS365-S50-RED)
- Shrink-Kon Heat Shrink Tubing