Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 1.1in ID, Black, 4ft, PK5
Mfr # HS4-30-4
Zoro # G2974413
product price: $87.99
/pk 5, $17.60/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.35 in
- Shrink Tubing Material Polyolefin
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shrink-Kon
- MFR # HS4-30-4
- Zoro # G2974413
- UPC # 786210872056
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 1 to 3/0 AWG |
Use With Wire Size | 1 AWG to 3/0 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Fits AL/CU Splice with Max. Length | 3.25 |
Standard Length (inches) | 48 |
Inner diameter before heat-shrink | 1.1 inch |
Inner diameter after heat-shrink | 0.35 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1 AWG to 3/0 AWG, I.D. Before Shrinking 1.1 in, I.D. After Shrinking 0.35 in, Wall Thickness After Shrinking 0.12 in, Length 4 ft, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A14F Series, 30A, Fast-Acting, 700V AC, Cylindrical (FWP-30A14F)
- COPE Straight Ladder Cover, No Flange (NF28-24SL-12)
- TELEMECANIQUE SENSORS Compact smart relay, Zelio Logic SR2 SR3, 10 IO, 24V DC, no clock, display (SR2A101BD)
- EATON Non-Illum Selector Switch, Knob, Al, 4A (M22M-WRK-K10)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- SHRINK-KON Shrink Tubing, 0.25in ID, Black, 6in, PK20 (CPO25006)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 12in, PK5 (HS40-400L)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/64" Inside Diameter - 10' Long - Black (HS351-S10-BLACK)
- Shrink-Kon Heat Shrink Tubing