Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 0.75in ID, Black, 4ft, PK5
Mfr # HS6-1-4
Zoro # G0425765
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.24 in
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shrink-Kon
- MFR # HS6-1-4
- Zoro # G0425765
- UPC # 786210890661
- Country of Origin Canada
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 6 to 2 AWG |
Use With Wire Size | 6 AWG to 2 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Fits AL/CU Splice with Max. Length | 2.5 |
Standard Length (inches) | 48 |
Nominal diameter inch | 3/4 inch |
Inner diameter after heat-shrink | 0.24 inch |
Inner diameter before heat-shrink | 0.75 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 6 AWG to 2 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.24 in, Wall Thickness After Shrinking 0.09 in, Length 4 ft, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 1-1/4In (PLG-125)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- MERSEN UL Class Fuse, RK1 Class, A2D-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (A2D4R)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3630)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 4ft, PK5 (HS16-12-4)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- SHRINK-KON Shrink Tubing, 0.51in ID, Black, 6in, PK25 (HS12-6L)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- SHRINK-KON Shrink Tubing, 0.35in ID, Black, 6in, PK25 (HS16-12L)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.50" (HSTT50-Y)
- Shrink-Kon Heat Shrink Tubing