Shop All Heat Shrink Tubing
Shrink-Kon
Shrink Tubing, 0.35in ID, Black, 4ft, PK5
Mfr # HS16-12-4
Zoro # G3141661
original price:
$155.43
50% off
new price: $76.99
/pk 5, $15.40/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing Material Polyolefin
- I.D. After Shrinking 0.12 in
- Shrink Tubing Type Heat Shrink Tubing
- Shrink Tubing Wall Type Heavy Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shrink-Kon
- MFR # HS16-12-4
- Zoro # G3141661
- UPC # 00786210898346
- Country of Origin United States
- Category Heat Shrink Tubing
Dimensions
Shrink Tubing Length | 4 ft |
Use Shrink Tubing With Wire Size | 14 to 10 AWG |
Use With Wire Size | 14 AWG to 10 AWG |
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Fits AL/CU Splice with Max. Length | 1 |
Standard Length (inches) | 48 |
Nominal diameter inch | 3/8 inch |
Inner diameter before heat-shrink | 0.35 inch |
Inner diameter after heat-shrink | 0.12 inch |
Description
Heat Shrink Tubing, Heavy Wall, Material Cross-Linked Polyolefin with Adhesive, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 14 AWG to 10 AWG, I.D. Before Shrinking 0.35 in, I.D. After Shrinking 0.12 in, Wall Thickness After Shrinking 0.07 in, Length 4 ft, Shrink Tubing Properties High Heat Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- HYDROMAXX 3/4 in. x 100 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT034100FB)
- HONDA Portable Generator, Gasoline, 5,500 W Rated, 7,000 W Surge, Electric, Recoil Start, 120/240V AC (EM6500SXK2AN)
- DAYTON Control Transformer, 100 VA, 55 °C, 24V AC, 240/480V AC (31EH41)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (HS6-1-4)
- SHRINK-KON Shrink Tubing, 1.5in ID, Black, 4ft, PK5 (HS40-400-4)
- SHRINK-KON Shrink Tubing, 1.1in ID, Black, 4ft, PK5 (HS4-30-4)
- SHRINK-KON Heat Shrink Tubing Kit, Black, 6" L, 2:1, Cross-Linked Polyolefin, 600 V Dielectric Strength, 74 Pcs (HSKIT)
- SHRINK-KON Shrink Tubing, 2.0in ID, Black, 4ft, PK2 (HS500-1000-4)
- SHRINK-KON Shrink Tubing, 0.75in ID, Black, 6in, PK10 (CPO75006)
- 3M Shrink Tubing, 1.0in ID, Black, 4ft, PK5 (EPS200-1-48"-BLACK-5 PCS)
- Shrink-Kon Heat Shrink Tubing