Shop All Toys & Games
Shpilmaster
Wooden Sensory Bear Shaped Learning Wall Mounted Toddler Board For Playroom, and Doctors' Office
Mfr # QI004594
Zoro # G810211198
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Height 15.25"
- Length 2.25"
- Width 11.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shpilmaster
- MFR # QI004594
- Zoro # G810211198
- UPC # 651355045941
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 15.25" |
Length | 2.25" |
Width | 11.75" |
Details
Material | Wood |
Color | Brown |
Description
Your kids will be entertained with this fun bear shaped sensory learning activity board for hours. This sturdy activity learning busy board is composed out of durable wood, edges are smooth for your kids little hands to play with. Provides a clutter-free play area. Great toy for playroom, nursery, preschool, kids' room. or doctors' office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Circle Labels, 2", Purple, 500/Roll (DL613M)
- UNIVERSAL Self-Adhesive Paper/File Fastener, PK100 (UNV81003)
- ENDLESS GAMES Jeopardy Card Game (880)
- SWINGLINE Staples, Leg Length 1/4 In., PK3750 (S7035556E)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- INSECT LORE Insect Lore Butterfly Farm Kit (1015)
- TACTIC TOYS Tactic Toys 53281 States Of The Usa Trivia - Ages 8 And Up (53281)
- LEARNING RESOURCES Farmer’s Market Color Sorting Set (3060)
- SNAG-IT 1 isto 24 2018 Dodge Challenger SRT Hellcat Widebody Diecast Model Car - Red (SN724574)
- LEARNING RESOURCES Primary Science Big View Bug Jars, 6/ST, Ast PK (LRNLER2781)
- WARMIES Stuffed Animals Plush OrangeWhite 1 pc (CP-GOO-1)
- Shpilmaster Toys & Games