Shop All Toys & Games
Shpilmaster
Weighted Compression Vest for Calming Deep Therapy and Sensory Integration in Autism, ADHD - Medium
Mfr # QI004618.M
Zoro # G610211176
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Shpilmaster
- MFR # QI004618.M
- Zoro # G610211176
- UPC # 651355040106
- Country of Origin China
- Category Toys & Games
Dimensions
Size | Medium |
Description
Introducing our Weighted Sensory Compression Vest, specially designed to provide deep pressure therapy, sensory integration, and calming sensory input to individuals with autism, ADHD, and other special needs. Made with high-quality nylon material and equipped with a hook and loop closure, this vest features a snug fit that applies gentle, constant pressure to the body. The vest contains removable weights that can be evenly distributed throughout the vest or placed in specific locations, providing customizable pressure and sensory input. The vest applies deep pressure to the body, providing proprioceptive input and promoting body awareness, which can help with motor planning and self-regulation. The deep pressure therapy and sensory integration offered by the vest can also help to reduce stress, anxiety, and hyperactivity, while improving focus and attention. This Weighted Sensory Compression Vest is suitable for individuals of all ages and is ideal for use in a variety of settings, including schools, therapy clinics, and at home. It is an effective and non-invasive therapy tool that can help individuals with special needs to achieve a greater sense of calm and comfort. The hook and loop closure ensures a secure fit, and the durable nylon material ensures that the vest can withstand repeated use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRCLE Heat Laminating Film, 40 x 200 ft. (RLP-40-05-200-3-G)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Buff Yellow, Pk (511-100)
- BROTHER LC406XLCS INKvestment High-Yield Ink, 5,000 Page-Yield, Cyan (LC406XLCS)
- TREND ENTERPRISES Stained Glass Terrific Trimmers®, 39 Feet/Pack, PK6 (T92136)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- JUNIOR LEARNING Junior Learning 6 Speaking Games (407)
- UGEARS Mechanical Flower Wooden 3D Model Kit (UTG0016)
- LEARNING ADVANTAGE Connecting Camels (9650)
- SIGNATURE MODELS 1941 GMC Fire Engine Truck Red 1-32 Diecast Model Car (SI94990)
- UNIVERSAL HOBBIES Komatsu D155 AX-7 Tracked Dozer & Ripper Diecast Model (UH8010)
- TOY TIME Toy Time Zig Zag Car- Ride-On Toy for Kids Ages 3 and Up- Twist and Turn Scooter in Green (334989AAE)
- Shpilmaster Toys & Games