Shop All Toys & Games
Shpilmaster
Sensory Liquid Gel Tiles, Red/Orange, Green/Yellow, Pink/Purple, Blue/White Kids Floor Mat, 4 Pack
Mfr # QI004623.4
Zoro # G310211162
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Height 0.24"
- Width 19.5"
- Length 19.5"
- Depth 19.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shpilmaster
- MFR # QI004623.4
- Zoro # G310211162
- UPC # 651355046238
- Country of Origin China
- Category Toys & Games
Dimensions
Height | 0.24" |
Width | 19.5" |
Length | 19.5" |
Depth | 19.5 |
Details
Item | Kids & Playroom |
Material | PVC |
Color | Red/Orange,Green/Yellow,Pink/Purple,Blue/White |
Description
This colorful tile mat includes a set of 4 tiles with 2 gel colors in each tile, red and orange, green and yellow, pink and purple, and blue and white. Intended to use for sensory kids to play on the colorful tile and to use in any room. The gel tiles can be placed directly on the floor with no installation required. The floor mat is suitable for any age. It will encourage imaginary play and enhance gross motor skills. Place the tiles in different spaces and shapes to create a unique walking fun path.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 4" x 4", Clear, 1000/Case (PB6708)
- EPE USA Monitor 32in Shipping Box (theBOXlarger32)
- ZORO SELECT Double Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (56EC48)
- EPE USA Universal 1U and 2U Server Shipping Box (AB-AO0X-UR06)
- SHPILMASTER Wooden Giraffe Sensory Wall Game, Growth Chart for Playroom, Nursery, Preschool, and Doctors' Office (QI004592)
- GEOMAG Mechanics Gravity, Elevator Circuit, Recycled Plastic, 207 Pieces Per Set (765)
- MELISSA & DOUG Pull-Back Vehicles Baby and Toddler Toy (9168)
- POPULAR PLAYTHINGS Monkey Match™ Game (50401)
- PACON Strips, Sentence, 3""X24"", We Pk (PAC5166)
- BANANA PANDA Make-a-Match Puzzle Food Truck (49045)
- GREENLIGHT 1-24 Scale 1955 Cadillac Fleetwood 60 Diecast Model Car, Pink & White (84098)
- Shpilmaster Toys & Games