Shop All Snow Sports Equipment
Shpilmaster
Outdoor Snow Sleigh Ice Sled Toy, Two Rider, Solid Hard Plastic with Pull Rope, Blue Set of 2
Mfr # QI004217.BL.2
Zoro # G810083528
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17.75"
- Color Blue
- Height 9.5"
- Length 35.5"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Shpilmaster
- MFR # QI004217.BL.2
- Zoro # G810083528
- UPC # 651355039902
- Country of Origin China
- Category Snow Sports Equipment
Dimensions
Width | 17.75" |
Height | 9.5" |
Length | 35.5" |
Details
Color | Blue |
Material | Plastic |
Description
The Snow Sleigh Ice Sled Toy is a fun and exciting outdoor winter activity for kids. It is made of solid hard plastic, which makes it durable and long-lasting. The sled is designed for two riders, so kids can share the fun with a friend. It also includes a pull rope, which makes it easy for kids to pull the sled around on the snow or ice. Whether your kids are sliding down a hill or just playing around in the backyard, this sled is sure to provide hours of entertainment. This sled is appropriate for children ages 5 and older supported weight up to 165 lbs. It is a great gift for the winter season and is sure to be a hit with kids of all ages.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILLPRO Tong/Spatla Comb Bbq 15I Gr Pr (40730)
- CHAR-BROIL Char-Broil 214887 Classic 280 2-Burner LP Gas Grill (214887)
- KOHLER Rod, Push (24 411 05-S)
- MTD Dipstick Assembly (951-12619)
- PARICON Flexible Flyer Injection Molded Plastic Saucer Sled 26 in. (626)
- PAW PATROL MidWest Quality Gloves Plastic Saucer Sled 24 in. (PW50K)
- SNOW TREK SMALL UTILITY SLED45""BLK (#946)
- PARICON Toboggan Flying Carpet 18 X 36 (611)
- EMSCO GROUP ESP Snow Cruiser Plastic Toboggan 48 in. (1056/123)
- EMSCO GROUP SLED SNOWSPRINT RACER (1159)
- GARDENISED Kids Plastic Outdoor Snowboard Ice Sled, Single-Person, Kids over 5 Years, Blue (QI004218.BL)
- Shpilmaster Sporting Goods