Shop All Shower & Bathtub Parts
Showerscape
Wall Mount Water Supply Elbow, Polished Brass
Mfr # K173A2
Zoro # G3748167
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- Low Lead Compliant false
- CEC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K173A2
- Zoro # G3748167
- UPC # 663370121036
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Height (Inch) | 1.2 |
Item Length (Inch) | 2 |
Item Width (Inch) | 2 |
Description
This water supply elbow delivers a simplistic design, perfect for use in any bathroom. Use it to connect your hand shower hose to a direct water supply behind your shower wall. Hand shower holder and other accessories are sold separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, For Pipe Size 5" (QC-105)
- KIBI Circular Bathroom Towel & Robe Hook (KBA1401BG)
- ZORO SELECT 3/4" NPT Bronze Spring Check Valve (6AJY2)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR3)
- SHOWERSCAPE K173A0 Wall Mount Water Supply Elbow, Matte Black (K173A0)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173M8)
- SHOWERSCAPE Shower Arm Flange, Oil Rubbed Bronze (K150F5)
- SHOWERSCAPE 6" Shower Arm, Oil Rubbed Bronze (K150A5)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- DISTINCT KITCHEN AND BATH Solid Level 36 W x 48 D Shower Base (3.93317/W/SC-M1/B/ST)
- Showerscape Shower & Bathtub Parts