Shop All Shower & Bathtub Parts
Showerscape
Vintage 59" Shower Hose, Polished Chrome
Mfr # ABT1030A1
Zoro # G3747713
product price: $38.97
/ea
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Collection Vintage
- Pullout Spray false
- Showerhead Flow Rate (GPM) 0
- Hose Included true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # ABT1030A1
- Zoro # G3747713
- UPC # 663370011023
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 1 |
Item Length (Inch) | 59.06 |
Item Height (Inch) | 1 |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The polished chrome finish of this particular hose will add a glistening elegance to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 1 Micron, 2-7/8" O.D., 20 in H (255485-75)
- KOHLER Flush Valve Kit (1003068)
- RHEEM Element, 208V 5000W (SP10867NL)
- SHOWERSCAPE Vintage 59" Shower Hose, Oil Rubbed Bronze (ABT1030A5)
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173A2)
- SHOWERSCAPE 6" Shower Arm, Oil Rubbed Bronze (K150A5)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- COMPLEMENT K1014A1 Shower Bracket for 1-1/4" O.D Bar (K1014A1)
- Showerscape Shower & Bathtub Parts