Shop All Shower & Bathtub Parts
Showerscape
Vintage 59" Shower Hose, Oil Rubbed Bronze
Mfr # ABT1030A5
Zoro # G3746295
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handles Included false
- Theme Traditional
- Showerhead Flow Rate (GPM) 0
- Material Stainless Steel
- Collection Vintage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # ABT1030A5
- Zoro # G3746295
- UPC # 663370011030
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Length (Inch) | 59.06 |
Item Height (Inch) | 1 |
Item Width (Inch) | 1 |
Description
Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The oil rubbed bronze finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO FITTINGS Adapter, 8 in, Schedule 40, White, 160PSI (436080)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P805)
- B & K HOSE BIBB 1/2""MX3/4""M (103-203)
- SMITH-COOPER Flanged Lateral, Ductile Iron, 150lb, 4" (4319001562)
- SHOWERSCAPE Vintage 59" Shower Hose, Brushed Nickel (ABT1030A8)
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- SHOWERSCAPE Trimscape 10" S-Shape Shower Arm, Brushed Nickel (K159A8)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SHOWERSCAPE K150A7 6" Shower Arm, Brushed Brass (K150A7)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- KINGSTON BRASS FLEURO8 Heavy Duty Round Solid Cast Brass Shower Flange (FLEURO8)
- Showerscape Shower & Bathtub Parts