Shop All Showerhead and Tub Accessories
Showerscape
Shower Slide Bar, Oil Rubbed Bronze
Mfr # KSX3525SG
Zoro # G3935943
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- Pullout Spray false
- Spout Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KSX3525SG
- Zoro # G3935943
- UPC # 663370112034
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Height (Inch) | 6.25 |
Item Width (Inch) | 4.25 |
Item Length (Inch) | 24 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match Shower Slide Bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Canopy Handle Kit, Includes Two Handles (1000-PRJKCP)
- ZURN 6-7/8 " Aluminum Drain Dome (P1900-semi-dome-alum)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR3)
- DURASTALL Shower Door, Glass, Chrome Finish (88.700)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- KOHLER Rebuild Kit, Diverter (500452)
- GROHE Euphoria Cube Shower Rail 600 Chrome (27892000)
- HOME IMPRESSIONS Tub & Shower Faucet Diverter for 3-Handle Faucets (A501016-JPF1)
- Showerscape Showerhead and Tub Accessories