Shop All Showerheads and Tub Faucets
Showerscape
Shower Slide Bar, Matte Black, Wall Mount
Mfr # KX2540
Zoro # G3083284
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Bar;Hand Shower
- Features Engineering grade ABS construction, 24-1/2" Euro style slide bar, Overall height: 25-13/16", Hose: 59", Single function hand shower and holder included, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # KX2540
- Zoro # G3083284
- UPC # 663370750175
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 2 |
Width | 5.56 |
Depth | 2" |
Length | 25.81 |
Item Length (Inch) | 25.81 |
Item Height (Inch) | 2 |
Item Width (Inch) | 5.56 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Vilbosch 24-inch slide bar kit with hand shower is offered in a variety of finishes to fit your desired modern washroom decor. Allow it to regulate the height of your hand shower in fashion. Relax and enjoy the soothing nature of the provided single spray hand shower. Its striking design and premium matte black finish provides a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Stem Faucet Repair Kit for Delta Delex/Peerless (24134)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK5 (5RLG4)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- KOHLER Purist Single-Function Katalyst Shwrhd (965-AK-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- Showerscape Showerheads and Tub Faucets