Shop All Shower Heads
Showerscape
Shower Head, Polished Nickel, Wall Mount
Mfr # K136K6
Zoro # G3090415
product price: $94.22
/ea
Free Shipping & Returns
$94.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head;Shower Arm
- Color Polished Nickel
- Material Brass
- Features High quality brass construction, 7-3/4" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection, 141 water channels, Includes adjustable high-low shower arm
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K136K6
- Zoro # G3090415
- UPC # 663370621369
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 13.94 |
Height | 3.69 |
Width | 7.75 |
Depth | 13-15/16" |
Face Dia. | 7-3/4" |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 13.94 |
Item Height (Inch) | 3.69 |
Description
The Victorian 7.75-inch showerhead with 10-inch adjustable shower arm will indulge you into a luxurious shower experience. Able to adjust to multiple heights, custom create the perfect bathe for anyone in the home with its ease of maneuverability. Your individual flair is reflected through selection one of Kingston Brass' numerous high-quality finishes and trim style options.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND METAL 2 X 4 GALV STEEL NIPPLE (56164)
- DELTA Kayra Towel Bar (73324)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- ZURN Handheld, Handheld Shower, Chrome (Z7000-H9)
- Showerscape Shower Heads