Shop All Shower Heads
Showerscape
Shower Head, Polished Nickel, Wall Mount
Mfr # K136A6
Zoro # G3091596
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Polished Nickel
- Material Brass
- Flow Rate 1.8 gpm
- Length 7.75
- Width 7.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K136A6
- Zoro # G3091596
- UPC # 663370621321
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 7.75 |
Width | 7.75 |
Height | 3.19 |
Face Dia. | 7-3/4" |
Item Width (Inch) | 7.75 |
Item Length (Inch) | 7.75 |
Item Height (Inch) | 3.19 |
Description
Rejuvenate your body with a vigorous shower experience that the Victorian 7-3/4 inch round brass showerhead with 141 water channels delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- SHARKBITE Ball Valve, 1 x 3/4 in Connection, IPS x CTS, 200 psi Pressure, Lever Actuator, Brass Body (25551LFA)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- TRUESEAL Push-to-Connect Union Connector, 1/4 in Tube Size, PVDF, Black (FB4UC4-HBLK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- Showerscape Bathtub Faucets & Accessories