Shop All Shower Heads
Showerscape
Shower Head, Polished Chrome, Wall Mount
Mfr # KX8221CK
Zoro # G3094299
product price: $142.94
/ea
Free Shipping & Returns
$142.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head;Shower Arm
- Color Polished Chrome
- Features Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection
- Material Plastic;Brass
- Length 17.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KX8221CK
- Zoro # G3094299
- UPC # 663370182853
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 17.5 |
Height | 3.5 |
Width | 11.44 |
Depth | 17-1/2" |
Face Dia. | 9-7/8" |
Item Length (Inch) | 17.5 |
Item Height (Inch) | 3.5 |
Item Width (Inch) | 11.44 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12 inch rainfall square shower head with 16 inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12 inch diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Mini Lever Handle Assembly (1388842-CP)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9617-11 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-5258)
- CHARLOTTE PIPE AND FOUNDRY COUPLE PVC DWV 3"" (PVC011000600)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BNB05)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- Showerscape Shower Heads