Shop All Shower Heads
Showerscape
Shower Head, Polished Chrome, Wall Mount
Mfr # K250A1
Zoro # G3103968
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Polished Chrome
- Material Plastic;Brass
- Features Engineering grade ABS plastic, 9-5/80" x 9-5/80" square showerhead, 1 water channels, Clog free nozzles design, Full raindrop spray pattern, 1/2-14 NPSM connection, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
- Length 9.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K250A1
- Zoro # G3103968
- UPC # 663370790126
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 9.63 |
Height | 2.25 |
Width | 9.63 |
Depth | 9-5/8" |
Item Width (Inch) | 9.63 |
Item Length (Inch) | 9.63 |
Item Height (Inch) | 2.25 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 9.6" square rainfall showerhead will rejuvenate both your body and soul. The rain drop technology coupled with the 9.6" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- WATER CREATION Water Creation SL-0001-01 Straight Supply for Claw Foot or Elegant Tubs - Silver & Chrome (SL-0001-01)
- HAYWARD FLOW CONTROL Check Valve, Wafer, 6", PVC/EPDM (WCV1600E)
- PARKER String Wound Filter Cartridge, 5 gpm, 2-7/16" O.D., 10 in H, 6 PK (K5B10G)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- Showerscape Bathtub Faucets & Accessories