Shop All Shower Heads
Showerscape
Shower Head, Polished Chrome, Wall Mount
Mfr # K150KH1
Zoro # G3093495
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head;Shower Arm
- Color Polished Chrome
- Features High Quality Brass Construction, 6" Shower Arm, Standard .5" IPS Connection, 2.25" Flange Diameter, Includes Shower Arm and Flange, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
- Material Brass;Plastic
- Length 7.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K150KH1
- Zoro # G3093495
- UPC # 663370069154
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 7.94 |
Height | 2.38 |
Width | 2.38 |
Depth | 7.94" |
Face Dia. | 2-1/4" |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 7.94 |
Item Height (Inch) | 2.38 |
Description
Rejuvenate your body with a vigorous shower experience that the Made To Match Shower Head with 6" Shower Arm delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Compr Brass Mini Ball Valve 3-Way (G-PMYT-25)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/67)
- NORGREN Push-to-Connect Straight Union, 1/4 in Tube Size, PBT, White, 10 PK (M00200600)
- PARKER 3/8" A-LOK x 1/2" MNPT Brass Connector (6MSC8N-B)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- TIME OUT DFSA400SN Hand Held Shower Head; Satin Nickel (TI358323)
- Showerscape Bathtub Faucets & Accessories