Shop All Shower Heads
Showerscape
Shower Head, Polished Chrome, Wall Mount
Mfr # CK139A1
Zoro # G3935898
product price: $61.72
/ea
$61.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tarnish-Resistant
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CK139A1
- Zoro # G3935898
- UPC # 663370345227
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 4-3/4" |
Width | 3-5/8" |
Depth | 3-5/8" |
Face Dia. | 3.63" |
Item Height (Inch) | 3.63 |
Item Length (Inch) | 4.75 |
Item Width (Inch) | 3.63 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The polished chrome finish also enhances your bathroom design with its tarnish-resistant qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- OXYGENICS Shwrhd Oxygn 3Spry Hh Bn (87446)
- WINGITS Towel Bar, Chrome, Infinite Elegance, 24In (WIETBPS24)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- Showerscape Shower Heads