Shop All Shower Heads
Showerscape
Shower Head, Oil Rubbed Bronze, Wall Mount
Mfr # K225K15
Zoro # G3924935
Free Shipping & Returns
$266.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- Width 10"
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K225K15
- Zoro # G3924935
- UPC # 663370106781
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 10" |
Height | 17" |
Face Dia. | 10" |
Depth | 7.69" |
Item Height (Inch) | 7.69 |
Item Length (Inch) | 17 |
Item Width (Inch) | 10 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- SLOAN El451 Transformer 6V 25 Va (0345125)
- ZORO SELECT 5/16" Compression x MNPT Low Lead Brass Connector (700068-0504)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- ALFI BRAND Matte Black Stainless Steel 16" Round Ultra-Thin Rain Shower Head (RAIN16R-BM)
- Showerscape Shower Heads