Shop All Shower Heads
Showerscape
Shower Head, Matte Black, Wall Mount
Mfr # KX8350
Zoro # G3088954
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head
- Color Matte Black
- Material Plastic
- Features Engineering grade ABS construction, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, G 1/2-14 connection, Easy operation 5 functions spray setting, Overall size: (L)3-15/16" x (W)3-1/8" x (H)3-1/8", Easy clean spray jets, No special tools required
- Length 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KX8350
- Zoro # G3088954
- UPC # 663370750229
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.94 |
Height | 3.13 |
Width | 3.13 |
Depth | 3-15/16" |
Face Dia. | 3-1/8" |
Item Height (Inch) | 3.13 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 3.94 |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Vilbosch 4-Inch 5-Function Shower Head's sleek design and simplistic nature. Seamlessly switch between spray modes with the easy-to-rotate handle to find your desired mode for relaxation. The premium matte black finish adds the ultimate touch for a corrosion-resistant and long-lasting color.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit, Hose And Valve Body Assembly (1234688)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/4" (4321002062)
- KOHLER Service Kit, Wall Jamb & Seal - Bath Ht (1395747-01-BNK)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Tube (S5020R)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- DANZE wall, Shower Head, Chrome, Wall (D460035)
- Showerscape Bathtub Faucets & Accessories