Shop All Shower Heads
Showerscape
Shower Head, Matte Black, Wall Mount
Mfr # K225K10
Zoro # G3096706
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Brass
- Flow Rate 1.8 gpm
- Length 17
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K225K10
- Zoro # G3096706
- UPC # 663370637179
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 17 |
Width | 10 |
Height | 7.69 |
Face Dia. | 10" |
Depth | 7.69" |
Item Width (Inch) | 10 |
Item Height (Inch) | 7.69 |
Item Length (Inch) | 17 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-inch shower head with 17-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK KITCHEN FAUCET SPRY BLK (PP815-2)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-VXKABCP)
- ZORO SELECT Black Steel Threaded Flange Class 150 (FLCS1RFTHD300)
- ZORO SELECT PVC Reducer Bushing, Spigot, 6 in x 4 in Pipe Size (837-532)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SPEAKMAN Icon 6-Jet Low Flow Brass Shower Head in Matte Black (S-2252-MB-E175)
- Showerscape Bathtub Faucets & Accessories