Shop All Shower Heads
Showerscape
Shower Head, Matte Black, Wall Mount
Mfr # K136A0MB
Zoro # G3933852
product price: $71.47
/ea
$71.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Width 7-3/4" Dia.
- Mounting Type Wall Mount
- Height 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K136A0MB
- Zoro # G3933852
- UPC # 663370528897
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 7-3/4" Dia. |
Height | 3-3/16" |
Face Dia. | 7-3/4" |
Item Length (Inch) | 7.75 |
Item Height (Inch) | 3.25 |
Item Width (Inch) | 7.75 |
Description
Rejuvenate your body with a vigorous shower experience that the Victorian 7-3/4-Inch OD Brass Shower Head with 141-Inch Water Channels delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE CLEAN OUT 3"" HXHXFPT (PVC00444X1000)
- PROSOURCE Joint Union Black Ground 1/4 (B342 8)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- ZURN Repair Kit, Vacuum Breaker (JP1996-SF-VB-RK)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Antique Brass, Wall Mount (K137A3)
- SHOWERSCAPE Shower Head, Brushed Nickel, Wall Mount (CK132A8)
- SPEAKMAN wall, Shower Head, Blue & Polished Chrome, Wall (S-4000-E15)
- Showerscape Bathtub Faucets & Accessories