Shop All Shower Heads
Showerscape
Shower Head, Matte Black, Ceiling Mount
Mfr # K225K20
Zoro # G3095559
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead;Ceiling Support
- Color Matte Black
- Features High quality brass construction, 1" diameter showerhead, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" connection, 127 water channels
- Material Brass
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K225K20
- Zoro # G3095559
- UPC # 663370637186
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 21.19 |
Height | 4.19 |
Width | 10 |
Face Dia. | 10" |
Item Height (Inch) | 4.19 |
Item Length (Inch) | 21.19 |
Item Width (Inch) | 10 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Ceiling Mounted Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10-Inch diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE 1/4" NOM C Copper Dimple Stop Coupling (W 10143)
- CUSH-A-NATOR Cushioned Clamp, HT, 2-1/8 in. Tube, 304SS (HT34SS)
- NIBCO 3" NOM C Copper Rolled Tube Stop Coupling (600RS 3)
- KING BROTHERS BALL VLV 3/4"" THREAD (LT-0750-T)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- Showerscape Bathtub Faucets & Accessories