Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # KX4648CK
Zoro # G3100206
product price: $133.19
/ea
Free Shipping & Returns
$133.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head;Shower Arm
- Color Brushed Nickel
- Material Plastic;Brass
- Features Engineering grade ABS plastic showerhead, 8" square showerhead, 100 water channels, Clog free nozzles design, Includes 15-3/4" brass shower arm, Standard 1/2" NPT connection, Corrosion-resistant finish, Designed for long-lasting durability, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI
- Flow Rate 1.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KX4648CK
- Zoro # G3100206
- UPC # 663370182884
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 17.5 |
Height | 3.25 |
Width | 8 |
Depth | 17-1/2" |
Item Height (Inch) | 3.25 |
Item Width (Inch) | 8 |
Item Length (Inch) | 17.5 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 100 water channels, the Claremont 8-Inch Rainfall Square Shower Head with 16-Inch Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 8" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" GALVANIZED 90 ELBOW (352-005)
- ZSI Tube Clamp, Twin, 1/2" Clamping Od (265013)
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-2972)
- OLYMPIA FAUCETS 1.2 gpm 13/16" Thread Size, Polished Chrome (OP-490063)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- AMERICAN BRASS Handheld Shower Head, Chrome - 5 Function (1209.2054)
- Showerscape Shower Heads