Shop All Showerheads and Tub Faucets
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # K319A8
Zoro # G3919098
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 80 Water Channels; Corrosion-Resistant; Long-Lasting Durability; Tilt The Shower Head To Any Desired Angle
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K319A8
- Zoro # G3919098
- UPC # 663370038358
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 4-7/16" |
Width | 9" Dia. |
Face Dia. | 9" |
Item Width (Inch) | 9 |
Item Height (Inch) | 4.44 |
Item Length (Inch) | 9 |
Description
Rejuvenate your body with a vigorous shower experience that the Restoration 9-Inch OD Brass Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (409E111N020)
- ANVIL 8700132403 1.5 in. Black Pipe Cap (175984)
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- MOEN CFG 1.0 GPM Wand Service Kit in Chrome (275393)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- CULLIGAN Rain Disc Shower, Chrome (RDSH-C115)
- DURA FAUCET RV EXTERIOR SHOWER BOX KIT - WHITE (DF-SA170-WT)
- Showerscape Showerheads and Tub Faucets