Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # K306C8CK
Zoro # G3920184
product price: $159.19
/ea
Free Shipping & Returns
$159.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 12" Shower Arm
- Features 60 Water Channels; Rain Drop Technology Coupled
- Material Brass
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K306C8CK
- Zoro # G3920184
- UPC # 663370223518
- Country of Origin China
- Category Shower Heads
Dimensions
Height | 5-1/4" |
Width | 6" |
Depth | 12" |
Face Dia. | 6" |
Item Length (Inch) | 12 |
Item Width (Inch) | 6 |
Item Height (Inch) | 5.25 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 60 water channels, the Vintage 6-Inch OD Bell Shape Brass Shower Head with 12-Inch Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 6" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -1" ID x 1-1/4" OD x 10 Ft. L (ZUSA-HT-126)
- ZORO SELECT CPVC Male Adapter, Schedule 80, 3" Pipe Size, MNPT x Socket (9836-030)
- NANTUCKET SINKS Oval Undermount Ceramic Sink In White (UM-16CW)
- TYGON Tubing, 5/32 I.D., 50 ft., Clear, Flexible (ACF00009)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- CHATHAM BRASS Institutional 2 GPM Showerhead with Anchor Plate Institutional, w/Anchor Plate, 2 GPM OR 1.5 GPM (2ISA)
- Showerscape Shower Heads