Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # K225K18
Zoro # G3920787
product price: $214.47
/ea
Free Shipping & Returns
$214.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Flow Rate 1.8 gpm
- Width 10"
- Mounting Type Wall Mount
- Height 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K225K18
- Zoro # G3920787
- UPC # 663370106798
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 10" |
Height | 17" |
Face Dia. | 10" |
Depth | 7.69" |
Item Width (Inch) | 10 |
Item Height (Inch) | 7.69 |
Item Length (Inch) | 17 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 126 water channels, the Trimscape 10-Inch Shower Head with 17-Inch Shower Arm will rejuvenate both your body and soul. The rain drop technology coupled with the 10" diameter face ensures that every part of your body feels the soothing sensation of rain.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- ZORO SELECT Braided Connector, 1/2 Comp x 1/2 FIP (11K755)
- KOHLER Oblo Dc W/ Mixing Tee (104B77-SANA-CP)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- KINGSTON BRASS Shower Head, Antique Brass, Wall Mount (K136A3)
- Showerscape Bathtub Faucets & Accessories