Shop All Showerheads and Tub Faucets
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # K147A8
Zoro # G3920202
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tarnish-Resistant; 2 Spray Setting; 4-Jet
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K147A8
- Zoro # G3920202
- UPC # 663370132216
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3-1/4" |
Width | 2-1/8" |
Depth | 2.13" |
Face Dia. | 2.13" |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 3.25 |
Item Height (Inch) | 2.13 |
Description
This minimalist adjustable showerhead design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed nickel finish also enhances your bathroom design with its tarnish-resistant qualities.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG End Cont Wste Dc W 1/2Br (127TTWRUK)
- JOMAR VALVE 1/2" NPT Lead Free Brass Spring Check Valve (T-521G)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- CHICAGO FAUCET Adapter (910-001JKRCF)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- KOHLER Composed Single-Handle Deck-Mount Bath Faucet With Handshower (73078-4-BL)
- PLUMB PAK Shower Arm Divrter Adptr (PP825-7)
- Showerscape Showerheads and Tub Faucets