Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # K130A8
Zoro # G3921313
product price: $25.32
/ea
$25.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Flow Rate 1.8 gpm
- Width 2-3/8"
- Mounting Type Wall Mount
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K130A8
- Zoro # G3921313
- UPC # 663370124730
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Width | 2-3/8" |
Height | 4" |
Face Dia. | 2.38" |
Depth | 2-3/8" |
Item Length (Inch) | 4 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.38 |
Description
Rejuvenate your body with a vigorous shower experience that the Made To Match Basic Plastic Shower Head delivers. This shower head is designed to provide a powerful massaging feel while scrubbing off the stresses of the day. As an added feature, the adjustable ability allows you to tilt the shower head to any desired angle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- HEIL QUAKER /ICP 1186721 24V Reversing Valve Coil (1186721)
- KOHLER Escutcheon, 1151021-BN (1151021-BN)
- MOEN One-Handle Bathroom Faucet Oil Rubbed Bronze (6600ORB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7CK)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- CULLIGAN Filter Shower Head, Chrome, Wall (WSH-C125)
- Showerscape Shower Heads