Shop All Shower Heads
Showerscape
Shower Head, Brushed Nickel, Wall Mount
Mfr # CK137A8
Zoro # G3935426
$38.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Tarnish-Resistant; 4-Jets
- Flow Rate 1.8 gpm
- Mounting Type Wall Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # CK137A8
- Zoro # G3935426
- UPC # 663370345050
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Height | 3-3/8" |
Width | 2-1/4" |
Depth | 2-1/4" |
Face Dia. | 1-3/4" |
Item Width (Inch) | 2.25 |
Item Length (Inch) | 3.38 |
Item Height (Inch) | 2.25 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed nickel finish also enhances your bathroom design with its tarnish-resistant qualities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ecoaqua Eff-6012aß Filter, PK 3 (EFF-6012A)
- SLOAN Coupling Gasket S21 (63060006)
- HAM-LET 3/8" Compression x FPT SS Female Run Tee (771LF SS 3/8 X 3/8)
- ENCORE Vacuum Breaker, In-line, 1/2 In Brass (SS10-4802)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- GROHE Stick Hand Shower - 1 Spray 1.75 Gpm, Chrome (26867000)
- Showerscape Bathtub Faucets & Accessories