Shop All Shower Heads
Showerscape
Shower Head, Brushed Brass, Wall Mount
Mfr # K138A7
Zoro # G3105377
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Length 2.94
- Width 2.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K138A7
- Zoro # G3105377
- UPC # 663370732683
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 2.94 |
Width | 2.94 |
Height | 4 |
Face Dia. | 3" |
Depth | 2.94" |
Item Height (Inch) | 4 |
Item Length (Inch) | 2.94 |
Item Width (Inch) | 2.94 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The brushed brass finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Drain Plug, 1" NPS Drain Size, 1-7/8" Flange, 3-1/4" L, Chrome (BKDR-325CP)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 in x 2 in x 1 1/2 in Pipe Size (402251)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND22)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- KOHLER Shower Head, Polished Chrome, Wall (22167-CP)
- Showerscape Shower Heads