Shop All Shower Heads
Showerscape
Shower Head, Brushed Brass, Wall Mount
Mfr # K136A7CK
Zoro # G3089094
product price: $116.94
/ea
Free Shipping & Returns
$116.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Shower Head;Shower Arm
- Color Brushed Brass
- Features High quality brass construction, 7-3/4" diameter showerhead, 141 water channels, 1/2-14 NPT connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
- Material Brass
- Length 15.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K136A7CK
- Zoro # G3089094
- UPC # 663370677809
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 15.88 |
Height | 6.81 |
Width | 7.75 |
Face Dia. | 7-3/4" |
Item Height (Inch) | 6.81 |
Item Length (Inch) | 15.88 |
Item Width (Inch) | 7.75 |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 141 water channels, the Victorian 7.75-inch brass showerhead with 12-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 7.75-inch diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 14x14 Push Coupling (U004LFA)
- SIOUX CHIEF DRAIN FLR SNAP S/S 3"" (847-3PK1)
- PARKER 3/8" Compression Brass Union Tee 10PK (164P-6)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (5P838)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SPEAKMAN Anystream Filtered 3-Spray Polished Chrome Low Flow Shower Head 2.0 GPM (SR-2005-HBF-E2)
- Showerscape Shower Heads