Shop All Shower Heads
Showerscape
Shower Head, Antique Brass, Wall Mount
Mfr # K137A3
Zoro # G3092077
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass;Zinc Alloy
- Flow Rate 1.8 gpm
- Length 2.31
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K137A3
- Zoro # G3092077
- UPC # 663370732669
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 2.31 |
Width | 2.31 |
Height | 3.31 |
Face Dia. | 2-5/16" |
Depth | 3.31" |
Item Height (Inch) | 3.31 |
Item Length (Inch) | 2.31 |
Item Width (Inch) | 2.31 |
Description
This minimalist adjustable shower head design is anything but ordinary. Allow it to soothe aching muscles with its effortlessly adjustable flow pattern. Changing the pressure and flow is as simple as turning the knob on the side. The antique brass finish also enhances your bathroom design with its tarnish-resistant qualities.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Digital Clamp Meter, Full Size (IDVM550)
- GREENLEAF Nylon Elbow 1 1/2" Male Npt X 1 1/2" Hose Barb (EL112P)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810045807)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-9-BV)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K139A7)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- Showerscape Shower Heads