Shop All Showerheads and Tub Faucets
Showerscape
Shower Arms and Flange, Polished Brass, Wall Mount
Mfr # K150K2
Zoro # G3746268
product price: $21.42
/ea
$21.42
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Material Brass
- DOE Certified false
- Showerhead Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K150K2
- Zoro # G3746268
- UPC # 663370005640
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.38 |
Item Width (Inch) | 2.19 |
Description
Create a customized shower experience by matching this polished brass finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower (198021)
- VIEGA Viega MegaPress XL 45 street elbow, 3" x 3" (26550)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- MOEN Eco-Performance Handshower Oil Rubbed Bronze (3868EPORB)
- TOTO Manual Flushing Button (TH559EDV506)
- KOHLER Watertile Square 54-Nozzle Body Spray (8002-AF)
- Showerscape Showerheads and Tub Faucets