Shop All Showerheads and Tub Faucets
Showerscape
Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount
Mfr # K150K5
Zoro # G3747108
product price: $21.42
/ea
$21.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Material Brass
- Hose Included false
- Prop 65 Label true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K150K5
- Zoro # G3747108
- UPC # 663370032905
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Height (Inch) | 2.38 |
Item Length (Inch) | 5.38 |
Item Width (Inch) | 2.19 |
Description
Create a customized shower experience by matching this oil rubbed bronze finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Sp11309C Anode Rod - 0.700 In. (SP11309C)
- ZORO SELECT 1-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNH18)
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- HYDRA-ZORB Strut Mount Cushion Clamp, 3/8" OD Tube, 304SS (100037-4-555)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- MOEN Slip On, Bathtub and Shower Faucet, Chrome Plated, Wall Mount (MT3003EPBL)
- WATERPIK Showerhead Handheld 4Set (SM-451E)
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- Showerscape Showerheads and Tub Faucets