Shop All Showerheads and Tub Faucets
Showerscape
Shower Arms and Flange, Brushed Nickel, Wall Mount
Mfr # K150K8
Zoro # G3748368
product price: $21.42
/ea
$21.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant false
- Material Brass
- Handles Included false
- UPC/CUPC Certified false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K150K8
- Zoro # G3748368
- UPC # 663370009341
- Country of Origin Taiwan, Province of China
- Category Showerheads and Tub Faucets
Dimensions
Item Length (Inch) | 5.38 |
Item Width (Inch) | 2.19 |
Item Height (Inch) | 2.38 |
Description
Create a customized shower experience by matching this brushed nickel finish shower arm to a shower head of your choice. The sturdy brass and rust-resistant finish will provide long lasting support. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Pipe Strap, 1 in., PVC Coated (PV1000B2010)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- LEGEND VALVE 1-1/2" T4100NL FL x MIP CPLG (313-007NL)
- CASH ACME Thermostatic Mixing Valve, 3/4in., 230 psi (HG110D)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- TEMPLETON 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (TE150940)
- MOEN Eco-Performance Handshower (3671EP)
- MOEN Posi-Temp(R) Tub/Shower Brushed Nickel (T2903NHBN)
- Showerscape Showerheads and Tub Faucets