Shop All Shower & Bathtub Parts
Showerscape
Shower Arm Flange, Oil Rubbed Bronze
Mfr # K150F5
Zoro # G3746654
product price: $16.22
/ea
$16.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- UPC/CUPC Certified false
- Handles Included false
- Showerhead Flow Rate (GPM) 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K150F5
- Zoro # G3746654
- UPC # 663370033124
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 2.25 |
Item Length (Inch) | 2.25 |
Item Height (Inch) | 0.38 |
Description
This shower flange fits around your shower arm to add a decorative appeal and is available in a variety of finishes. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - FITTIN STZ Industries 1/8 in. FIP each X 1/8 in. D FIP each Galvanized Malleable Iron Coupling (317UPMCO-18)
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- ZORO SELECT 3/4" MNPT 316 SS Hex Plug (60HP112N034)
- AMERICAN FILTER CO AFC Brand AFC-APH3-2, Compatible to 3MDW311-01 Water Filters (1PK) Made by AFC (AFC-APH3-2-1p-16505)
- SHOWERSCAPE Showerscape K150F0 Trimscape Shower Arm Flange, Matte Black (K150F0)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- SHOWERSCAPE S-Shape Shower Arm, Oil Rubbed Bronze (K152A5)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SHOWERSCAPE S-Shape Shower Arm, Polished Brass (K152A2)
- WESTBRASS Shower Pan 72 x 36 3-Wall W/ Center Plastic Drain W/ Modern Cross Grid in Satin Nickel (HPG7236WHP-07)
- Showerscape Shower & Bathtub Parts