Shop All Shower & Bathtub Parts
Showerscape
Restoration 17" Shower Arm, Brushed Nickel
Mfr # K117C8
Zoro # G3746715
$64.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- Collection Restoration
- Showerhead Flow Rate (GPM) 0
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # K117C8
- Zoro # G3746715
- UPC # 663370111655
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 3.19 |
Item Length (Inch) | 17 |
Item Height (Inch) | 3.88 |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-100)
- AMERICAN STANDARD Aquawash Bidet El Sc Lo Wht, With Cover, Polypropylene Plastic, White (5900A.05GT.020)
- RIDGID Pipe Superfreeze Unit (SF-2500)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (564-300)
- SHOWERSCAPE K117C7 Restoration 17" Shower Arm, Brushed Brass (K117C7)
- SHOWERSCAPE K150A7 6" Shower Arm, Brushed Brass (K150A7)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Brushed Nickel (K173T8)
- SHOWERSCAPE Vintage 59" Shower Hose, Polished Chrome (ABT1030A1)
- SHOWERSCAPE Wall Mount Water Supply Elbow, Polished Brass (K173T2)
- SHOWERSCAPE Showerscape K150F0 Trimscape Shower Arm Flange, Matte Black (K150F0)
- PRIME-LINE Prime-Line M 6258 -1 Frameless Shower Door Bottom Seal, 3/8 in. x 36 in., Vinyl, Clear (M 6258-1)
- Showerscape Shower & Bathtub Parts