Shop All Showerhead and Tub Accessories
Showerscape
Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome
Mfr # K180A1
Zoro # G3917384
product price: $58.47
/ea
$58.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Mounting Type Wall Mount
- Material Brass
- ADA Compliant false
- Drain Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K180A1
- Zoro # G3917384
- UPC # 663370062360
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Item Length (Inch) | 26.5 |
Item Width (Inch) | 1.94 |
Item Height (Inch) | 1.81 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Made To Match 24-Inch Shower Slide Bar with Pin Wall Hook is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Thermoplastic Tubing (FXAG2-4X10)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- OWENS CORNING 1-1/4" x 3 ft. Pipe Insulation, 1" Wall (722565)
- KOHLER Fill Valve Service Kit (So) (1241415)
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- ROHL Handshower Outlet With Holder (C50000PN)
- KOHLER Stream Straightener (58744)
- DELTA Pivotal Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17299-BL)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- Showerscape Showerhead and Tub Accessories