Shop All Shower Heads
Showerscape
KX82650 Claremont Hand Shower Head, Matte Black
Mfr # KX82650
Zoro # G3100580
product price: $45.47
/ea
$45.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Matte Black
- Material Plastic
- Flow Rate 1.8 gpm
- Length 8.69
- Width 1.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KX82650
- Zoro # G3100580
- UPC # 663370750144
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 8.69 |
Width | 1.13 |
Height | 1.13 |
Depth | 1-1/8" |
Item Width (Inch) | 1.13 |
Item Length (Inch) | 8.69 |
Item Height (Inch) | 1.13 |
Description
Relax and enjoy the soothing nature of the Claremont Hand Shower Head. Its striking design and premium matte black finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Mixing Valve, Lead Free Bronze, 86 gpm (XL-150-LF-BDT)
- WATTS Water Pressure Reducing Valve, 1/2 In. (1/2 LF N55BUM1)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0164 11 10)
- PARKER String Wound Filter Cartridge, 10 gpm, 100 Micron, 4-1/2" O.D., 20 in H, 6 PK (T8R20-4-45A)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE K251A5CK 9-5/8 Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze (K251A5CK)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SPEAKMAN Shower Head, 1.50 gpm, Chrome, 9-13/64" H (VS-2272-E15)
- Showerscape Bathtub Faucets & Accessories