Shop All Shower Heads
Showerscape
KX8227CK 12-Inch Rainfall Square Shower Head with 16-Inch Shower Arm, Brushed Brass
Mfr # KX8227CK
Zoro # G402837850
product price: $285.97
/ea
Free Shipping & Returns
$285.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Brass
- Material Plastic;Brass
- Length 17.5
- Width 11.44
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KX8227CK
- Zoro # G402837850
- UPC # 663370755934
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 17.5 |
Width | 11.44 |
Height | 3.5 |
Details
Color | Brushed Brass |
Material | Plastic;Brass |
Weight | 4.4 |
Finish | Brushed Brass |
Includes | Shower Head;Shower Arm |
Features | Engineering grade ABS plastic showerhead, 11-7/16" rain drop square showerhead, 15-3/4" brass shower arm, 130 water channels, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Standard 1/2" NPT connection |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 130 water channels, the Claremont 12-inch rainfall square shower head with 16-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 12" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Single Head Drench Hose Assembly (S39-817GR)
- DIXON Coupler, 3 x 3 In, 125 psi, Forged Brass (G300-D-BR)
- CHICAGO FAUCET Gasket, 40Mm Cartridge (2200-024JKABNF)
- ELKAY Upper Shroud, For Elkay Ezo & Lozo Series (56228C)
- SHOWERSCAPE Shower Head, Oil Rubbed Bronze, Wall Mount (K225K15)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE Shower Head, Polished Chrome, Wall Mount (K250A1)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- SHOWERSCAPE K251A5CK 9-5/8 Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze (K251A5CK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP62283BL)
- Showerscape Shower Heads