Shop All Showerhead and Tub Accessories
Showerscape
KSX3527SG 24-Inch Shower Slide Bar, Brushed Brass
Mfr # KSX3527SG
Zoro # G703055533
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Brushed Brass
- Material Brass
- Length 24
- Includes Shower Slide Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # KSX3527SG
- Zoro # G703055533
- UPC # 663370732447
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Dimensions
Length | 24 |
Width | 4.25 |
Height | 6.25 |
Details
Finish | Brushed Brass |
Mounting Type | Wall Mount |
Color | Brushed Brass |
Material | Brass |
Includes | Shower Slide Bar |
Valve Type | No Cartridge |
Features | Premium brass construction, 24" slide bar, Adjustable shower holder, Cross handle, Wall mount installation |
Weight | 3.68 |
Description
Have both the style and bathing experience you deserve with this slide bar. The Kingston Brass 24-inch shower slide bar is offered in a variety of finishes to fit your desired traditional washroom decor. Allow it to regulate the height of your hand shower in fashion.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 3/16 in. D X 3/16 in. D Hose Mender (CBSHM3160BG1)
- FASTCAP Adhesive Cover Caps Pvc Wood Knotty Pine 9/16 in. 1 Sheet 52 Caps (FC.WP.14MM.KP)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22005)
- ZORO SELECT Malleable Iron Hex Brushing, Class 150, 3/4 in x 1/2 in Fitting Pipe Size, MNPT x FNPT, 1 Pack (5P515)
- SHOWERSCAPE 30" Brass Shower Slide Bar, Polished Brass (K183A2)
- SHOWERSCAPE Made to Match 30" Brass Shower Slide Bar, Chrome (K183A1)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- SHOWERSCAPE 24" Shower Slide Bar W/ Pin Wall Hook, Polished Brass (K180A2)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- MOEN Slide Bars (A735)
- SPEAKMAN Sentinel Mark II Diverter Trim and Shower Combination, No Valve (SLV-3410)
- Showerscape Showerhead and Tub Accessories