Shop All Shower Heads
Showerscape
K136A3CK 8-Inch Brass Shower Head with 12-Inch Shower Arm, Antique Brass
Mfr # K136A3CK
Zoro # G502836036
product price: $116.94
/ea
Free Shipping & Returns
$116.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Antique Brass
- Material Brass
- Length 15.88
- Width 7.75
- Height 6.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K136A3CK
- Zoro # G502836036
- UPC # 663370814051
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 15.88 |
Width | 7.75 |
Height | 6.81 |
Details
Color | Antique Brass |
Material | Brass |
Weight | 2.47 |
Features | High quality brass construction, 7.075" diameter shower head, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, 141 water channels, Easy installation |
Includes | Shower Head;Shower Arm |
Finish | Antique Brass |
Description
Step into a rainforest with this rain shower head's soothing nature and calming water flow. With 141 water channels, the Victorian 8-inch brass shower head with 12-inch shower arm will rejuvenate both your body and soul. The rain drop technology coupled with the 7-3/4" diameter face ensures that every part of your body feels the soothing sensation of rain.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY Plunger Tankmaster 21Inhndl (090300)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- TIGERFLEX 1 1/2" X 100' Food Grade Pvc Material Handling Hose 50 Psi (WT150-100)
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect 45-Degree Elbow (FSBE3445)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K136A0MB)
- SHOWERSCAPE KX8225CK 12-Inch Rainfall Square Shower Head with 16-Inch Shower Arm, Oil Rubbed Bronze (KX8225CK)
- SHOWERSCAPE K251A5CK 9-5/8 Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze (K251A5CK)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (K139A0MB)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- Showerscape Bathtub Faucets & Accessories