Shop All Tub Spouts
Showerscape
K1202A1 5-1/8-Inch Tub Spout, Polished Chrome
Mfr # K1202A1
Zoro # G003055813
product price: $14.92
/ea
$14.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Finish Polished Chrome
- Features Overall Size: (L)5-1/8" x (W)2-7/16" x (H)2-7/16", Zinc Alloy Construction, Plain Spout, Standard 3/4" IPS or 1/2" IPS with Adapter, Front End Threaded, CUPC/CSA Listed
- Length 5.13
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # K1202A1
- Zoro # G003055813
- UPC # 663370296116
- Country of Origin Taiwan, Province of China
- Category Tub Spouts
Dimensions
Length | 5.13 |
Width | 2.44 |
Height | 2.44 |
Details
Material | Zinc Alloy |
Finish | Polished Chrome |
Features | Overall Size: (L)5-1/8" x (W)2-7/16" x (H)2-7/16", Zinc Alloy Construction, Plain Spout, Standard 3/4" IPS or 1/2" IPS with Adapter, Front End Threaded, CUPC/CSA Listed |
Color | Polished Chrome |
Weight | 0.4 |
Description
The sleek body and curved headpiece of this tub spout evokes a simplistic design, giving your bathroom a universal appeal. Choose from an array of finishes to coordinate with your bathroom ensemble.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Handle Kit, 1262409-VS (1262409-VS)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- CHICAGO FAUCET Dual-Handle 8" Mount, Hot And Cold Water Inlet Faucet, Chrome plated (943-CP)
- GOODMAN B2864905 Restrictor (B2864905)
- SHOWERSCAPE 5" Universal Diverter, Tub Spout, Chrome (K1288A1)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Oil Rubbed Bronze (K1275A5)
- SHOWERSCAPE 6" Universal, Tub Spout W/ Diverter, Brushed Nickel (K1275A8)
- KOHLER Margaux Wall-Mount Non-Diverter Bath Spout (16246-AF)
- MOEN DIV TUB SPT MONTIC CP (179101)
- DANCO TUB SPOUT GASKET BLK (10538)
- KINGSTON BRASS 7" Diverter, Tub Spout, Oil Rubbed Bronze (K1089A5)
- Showerscape Tub Spouts