Shop All Showerheads and Tub Faucets
Showerscape
Hand Shower, Brushed Nickel, Shower Arm Mount
Mfr # KX2528
Zoro # G3097500
$47.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hand Shower;Shower Arm Bracket
- Features Engineering grade ABS construction, Clog free shower head, 5 setting hand shower, 59" durable hose, Includes arm bracket, 3-7/16" diameter, Standard 1/2" IPS connection, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Designed for long-lasting durability
- Flow Rate 1.8 gpm
- Mounting Type Shower Arm Mount
- ADA Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Showerscape
- MFR # KX2528
- Zoro # G3097500
- UPC # 663370325281
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.63 |
Width | 3.56 |
Depth | 3.63" |
Face Dia. | 3-7/16" |
Length | 7.63 |
Item Height (Inch) | 3.63 |
Item Length (Inch) | 7.63 |
Item Width (Inch) | 3.56 |
Description
Get a spa like experience in your home with the Vilbosch 5 Setting Adjustable Hand Shower With Plastic Hose. It will allow you to gently massage your stresses away under the multitude of spray modes available. Cater the water flow to your desires as you allow the brushed nickel finish to provide a long lasting and warm touch to your bathroom ensemble. Also utilize the versatility and functionality of the 59" hose. This makes cleaning a breeze with the flexibility to reach all areas of your shower.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C Copper Tee (U611 1/8)
- MOEN Eco-Performance Handshower (164928)
- KIBI Kitchen Lead Free Solid Brass Construction Soap Dispenser (KSD100MB)
- DURAVIT Electronic valve (1002110000)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- SHOWERSCAPE Shower Arm Diverter, Polished Brass, Shower Arm Mount (K160A2)
- SHOWERSCAPE Shower Arms and Flange, Polished Brass, Wall Mount (K150K2)
- SHOWERSCAPE Shower Slide Bar, Polished Chrome, Wall Mount (KX2541)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-BL)
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- Showerscape Showerheads and Tub Faucets