Shop All Faucet Accessories
Showerscape
Dia. Bullnose Bathroom Supply Line, Polished Nickel
Mfr # CB38306
Zoro # G3747415
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Warranty 1
- Theme Transitional
- ADA Compliant false
- Low Lead Compliant true
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CB38306
- Zoro # G3747415
- UPC # 663370529153
- Country of Origin Taiwan, Province of China
- Category Faucet Accessories
Dimensions
Item Length (Inch) | 30 |
Item Height (Inch) | 0.63 |
Item Width (Inch) | 0.63 |
Details
Item | Faucet Supply Line |
Material | Brass |
Finish | Polished Nickel |
Warranty | 1 |
Theme | Transitional |
ADA Compliant | false |
Low Lead Compliant | true |
UPC/CUPC Certified | true |
Item Weight (lbs) | 0.22 |
Prop 65 Label | true |
Collection | Complement |
DOE Certified | false |
CEC Certified | false |
Description
This rigid supply line is the perfect way to add the finishing touches to your bathroom, installs easily into a 3/8" compression stop valve, at 30" long it will reach most applications, Brass construction for added durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Freshman Urinal With Top Spud (4989-T-0)
- ZORO SELECT 3/8" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (562-080)
- ZORO SELECT PVC Straight Plug, Insert, 2 in Pipe Size (1449-020)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-400T20-5ANL-CP)
- SHOWERSCAPE Bullnose Bathroom Supply Line, Antique Brass (CB38203)
- SHOWERSCAPE Bullnose Bathroom Supply Line, Polished Nickel (CB38206)
- KOHLER Spray Assembly, Kitchen Sweep (1296709-CP)
- KOHLER Pin, Slide Bar (1033800-RP)
- DELTA Lahara Monitor, 17 Seris, ValvTrimStinles (T17038-SS)
- BK RESOURCES Replacement Optiflow 'Hot' Valve, Handle & Bonnet, Lead Free (BKF-HV-HB-G)
- SIOUX CHIEF Smart Spout and Kit in Chrome (972-36)
- Showerscape Faucet Accessories