Shop All Toilet Repair Parts
Showerscape
Complement 30" X 3/8" Diameter Flat Closet Supply, Brass
Mfr # CF38307
Zoro # G3089426
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Brushed Brass
- Includes Supply Line
- Length 30
- Height 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CF38307
- Zoro # G3089426
- UPC # 663370583629
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Length | 30 |
Height | 0.81 |
Width | 0.81 |
Item Length (Inch) | 30 |
Item Width (Inch) | 0.81 |
Item Height (Inch) | 0.81 |
Details
Material | Brass |
Color | Brushed Brass |
Finish | Brushed Brass |
Includes | Supply Line |
Item | Toilet Supply Line |
Features | Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Weight | 0.22 |
UPC/CUPC Certified | true |
Warranty | 1 |
Prop 65 Label | false |
Collection | Complement |
Low Lead Compliant | false |
DOE Certified | false |
Theme | Traditional |
ADA Compliant | false |
CEC Certified | false |
Item Weight (lbs) | 0.22 |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Volume Regulator, 2.4 GPF, PK6 (EBV101)
- KOHLER Toilet, Gravity Flush, Floor Mounted Mount, Round, Biscuit (5481-RA-96)
- LEGEND VALVE 1-1/4" S-451 CHECK VALVE (105-206)
- KINGSTON BRASS KTPL5 Toilet Tank Lever, Oil Rubbed Bronze (KTPL5)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Black (CF38300MB)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- JONES STEPHENS Seal For Mansfield 210 & 211 (T02065L)
- ZURN Sensor Button, Plastic (PERK6000-BUTTON)
- Showerscape Toilet Repair Parts