Shop All Toilet Repair Parts
Showerscape
Complement 30" X 3/8" Diameter Flat Closet Supply, Black
Mfr # CF38300MB
Zoro # G3096058
product price: $32.47
/ea
$32.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color Matte Black
- Includes Supply Line
- Features Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability
- Height 0.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Showerscape
- MFR # CF38300MB
- Zoro # G3096058
- UPC # 663370583612
- Country of Origin Taiwan, Province of China
- Category Toilet Repair Parts
Dimensions
Height | 0.81 |
Length | 30 |
Width | 0.81 |
Item Length (Inch) | 30 |
Item Height (Inch) | 0.81 |
Item Width (Inch) | 0.81 |
Details
Material | Brass |
Color | Matte Black |
Finish | Matte Black |
Includes | Supply Line |
Features | Solid brass construction for reliability, 30" riser supply line, 3/8" diameter tube, Corrosion-resistant finish, Designed for long-lasting durability |
Item | Toilet Supply Line |
Weight | 0.22 |
CEC Certified | false |
Theme | Traditional |
Item Weight (lbs) | 0.22 |
DOE Certified | false |
Collection | Complement |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
Prop 65 Label | false |
Warranty | 1 |
ADA Compliant | false |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compr Stainless Steel Mini Ball Valve Inline (4A-MB4LPFA-SSP)
- NIBCO 1/2" NOM C x 1/2" FNPT Copper 90 Degree Elbow (U7073 1/2)
- ANVIL FNPT, Malleable Iron Union, Class 150 (0312822042)
- ELDON JAMES Thermoplastic Tubing (KFLEX3-5)
- SHOWERSCAPE Complement 30" X 3/8" Diameter Flat Closet Supply, Brass (CF38307)
- SHOWERSCAPE 30" X 3/8" Diameter Flat Closet Supply, Oil Rubbed Bronze (CF38305)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Nickel (CF38206)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Black (CF38200MB)
- SHOWERSCAPE Complement 20" X 3/8" Diameter Flat Closet Supply, Brass (CF38207)
- B & K Toilet Anti-Sweat Valve (109-503RP)
- KISSLER Tank Lever, Plastic, Universal Fit (60-1010)
- Showerscape Toilet Repair Parts